Motion
QJ1252-N2-MPA

FAG (SCHAEFFLER)
QJ1252-N2-MPA

Four Point Contact QJXXX
Mi Item #07877644
MFR #QJ1252-N2-MPA
Price$27,604.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ1252-N2-MPA

Four Point Contact QJXXX
Mi Item #07877644
MFR #QJ1252-N2-MPA

Mfr description
QJ1252-N2-MPA ANGULAR CONTACT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27,604.25/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)