1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
53037
Inline Drill - Chuck Size 1/4 in, Horsepower 0.50 hp
MI ITEM #
07878169
MFR #
53037
Price
$766.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
DYNABRADE INC 53037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
53037
Inline Drill - Chuck Size 1/4 in, Horsepower 0.50 hp
MI ITEM #
07878169
MFR #
53037
Mfr description
53037 .5 HP STRAIGHT-LINE 7-1/4" 184 MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$766
.23
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/4 in
Hose Size
3/8 in
Details
Air Consumption
27 scfm
Horsepower
0.50 hp
Maximum Speed
20000 rpm
Power Rating
0.50 hp
Speed
20000 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items