Motion
ZU07LA
In-line Type Vacuum Ejector
Mi Item #07878273
MFR #ZU07LA
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-line Type Vacuum Ejector
Mi Item #07878273
MFR #ZU07LA

Mfr description
ZU07LA
  • O.D. is 10.4mm
  • Lightweight and comact
  • Short overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Nozzle Diameter  
    0.70 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -48 kPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)