Specifications
Dimensions
- Port 1 Size/Type3/8 in G
- Port 2 Size/Type3/8 in G
- Weight380 g
Details
- Accuracy±3 %
- Country of OriginJP
- DisplayDigital
- Electrical ConnectionConnector
- Flow Adjustment ValveYes
- Flow Rate Range0.5 L/min to 4 L/min
- Fluid CompCoolant, Water
- Number Of Outputs2
- Operating Temperature Range0 °C to 90 °C, 32 °F to 194 °F
- Output SpecificationPNP
- Rated Flow Range0.5 L/min to 4 L/min
- SeriesPF3W
- Standards MetCE, IP65, RoHS, cULus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)