Specifications
Dimensions
- Length100 ft
- Nominal Hose Inner Diameter3/8 in
Details
- Description Keyword3/8 NPT Male Inlet x 1/2 NPT Male Outlet
- Hose End 13/8 NPTF Male
- Hose End 21/2 NPTF Male
- Hose TypeAir & Water
- Working Pressure300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)