Motion
2552-22
M12 FUEL 1/4" Stubby Impact Wrench Kit
MI ITEM #07878755
MFR #2552-22
List Price$386.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 1/4" Stubby Impact Wrench Kit
MI ITEM #07878755
MFR #2552-22

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$386.02/each for your price

Overview

Mfr description
2552-22 M12 FUEL 1/4 IMPACT WRENCH
  • Most Compact. Greatest access in tight spaces at 5.1" in length
  • Up to 100 ft.-lbs. of nut-busting torque
  • 4-Mode Drive control
  • Auto-Shut Off mode reduces over fastening and increases productivity
  • POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • REDLITHIUM™ batteries (not included) deliver more work per charge and more work over the life of the battery

Specifications

  • Overall Length
    5.1 in
  • Weight
    2.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text