Motion
314-2RS1

SKF
314-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 31 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07878772
MFR #314-2RS1
Price$690.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
314-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 31 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07878772
MFR #314-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$690.54/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C0
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500 N, 7756 lbf
  • Radial Static Load Capacity
    13700 N, 3080 lbf
  • Seal Material
    Synthetic rubber
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
314 2RS1 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought