Motion
69-530G 10 OZ DEAD BLOW HAMMER

Gearwrench
69-530G 10 OZ DEAD BLOW HAMMER

DEAD BLOW HAMMER 10OZ URETHANE
MI ITEM #07878825
MFR #69-530G 10 OZ DEAD BLOW HAMMER
List Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
69-530G 10 OZ DEAD BLOW HAMMER

DEAD BLOW HAMMER 10OZ URETHANE
MI ITEM #07878825
MFR #69-530G 10 OZ DEAD BLOW HAMMER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.60/each for your price

Overview

Mfr description
69-530G 10 OZ DEAD BLOW HAMMER

Specifications

  • Overall Length
    10-1/8 in
  • Face Diameter
    1.25 in, 1-1/4 in
  • Head Weight
    0.8100 lbs, 13 oz
  • Face Diameter Range
    1" - 2.9"
  • Handle Material
    Urethane
  • Head Material
    Urethane
  • Head Weight Range
    Less than 1 lb.
  • Overall Length Range
    9" - 13.9"
  • Tool Type
    Dead Blow Hammer
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought