Motion
PHS22
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M22x1.5, Bore Diameter: 22 mm
MI ITEM #07878966
MFR #PHS22
List Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M22x1.5, Bore Diameter: 22 mm
MI ITEM #07878966
MFR #PHS22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.10/each for your price

Overview

Mfr description
PHS22

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    PHS
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought