Motion
ST11-NPGS-XL

RADIANS INC.
ST11-NPGS-XL

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #07878977
MFR #ST11-NPGS-XL
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-NPGS-XL

Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #07878977
MFR #ST11-NPGS-XL

Mfr description
RADST11-N-XL/ NON-RATED LIME TSHIRT XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in

Details

  • Additional Details
    100% Polyester Birdseye Mesh, Max-DriTM Moisture Wicking Mesh Technology, Pockets: 1 Upper Left Front
  • Color
    Hi-Vis Green
  • Description
    Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-DriTM
  • Group & Class
    Non Rated
  • Includes
    1 Upper Left Front Pocket
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST11-N
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)