Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeSide Ported
- SeriesSQ
- Solenoid Electrical EntryL Plug without Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SQ2141-5LOD1-N7 VALVE
- Fluid: Air/inert gas
- Maximum operating pressure: 0.7MPa
- Effective area mm² (Cv factor):0.40 to 0.71
- Coil rated voltage: 12, 24VDC
- Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
- Ambient & fluid temperature: -10 to 50°C