Motion
MGJ10-3
MGJ10-3
Mi Item #07879087
MFR #MGJ10-3
Price$139.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGJ10-3
Mi Item #07879087
MFR #MGJ10-3

Mfr description
MGJ10-3 230V 3 PHASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.99/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Miniature
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Integrated Guide Rod
  • Product Type
    Guided Air Cylinders
  • Series
    MGJ
  • Special Applications
    Instrumentation
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)