Overview
Mfr description
40-1-2525-2X GLOVE FITTER FULL GRAIN COW
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialFleece
- ColorWhite, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data