Motion
MHZ2-20DN-X7
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #07879400
MFR #MHZ2-20DN-X7
Price$378.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #07879400
MFR #MHZ2-20DN-X7

Mfr description
MHZ2-20DN-X7 GRIPPER, PARALLEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.14/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Open Width  
    10 mm | 0.3940 in

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    42 N
  • Holding Force Open 72 Psi
    66 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)