Motion
914L
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #07879428
MFR #914L
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #07879428
MFR #914L

Mfr description
914-L GLOVE MECHANIC GOATSKIN WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.26/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Cuff Style
    Adjustable Closure
  • Leather Type
    Goat
  • Product Types
    Glove
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)