Motion
914S
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #07879430
MFR #914S
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Goatskin Leather Material
Mi Item #07879430
MFR #914S

Mfr description
914-S GLOVE MECHANIC GOATSKIN WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Padded Palm, Neoprene Knuckle Strap, Adjustable Hook and Loop Wrist Closure
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A2
  • Description
    MCR Safety Mechanics Gloves Premium Grain Goatskin with Padded Palm Neoprene Knuckle Strap Spandex Back with Adjustable Hook and Loop Wrist Closure
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    914 S
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI A2 Cut, ANSI 3 Abrasion, ANSI 4 Puncture
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)