Overview
Mfr description
GR8183015.00 / GR-WBMQ818-10-R-56
- One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
- Large oil capacity provides positive splash lubrication and superior cooling capability
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
- The unique quill seal guard protects the input seal from damage during motor installation
- Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
- Tapered roller bearings on output shaft for high overhung and thrust load capacities
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
- Mounting dimensions are interchangeable with most industry standard reducers
Specifications
- Center Distance1.7500 in
- ReductionSingle
- Ratio10:1
- Max Input Horsepower1.625 @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.8750 in
- Output DirectionRight Hand
- NEMA / IEC Frame Size56
- Maximum Output RPM175 rpm
- Maximum Output Torque528 in-lbs
- Housing MaterialCast Iron
- Overhung Load Capacity1200 lbs
- Housing Height10.50 in
- Housing Length10.69 in
- Housing Width9.06 in
- Keyway Size3/16 X 3/32 in
- SeriesGR
- Mounting TypeBase
- CAD Drawing
- Manufacturer Catalog NumberGR-WBMQ818-10-R-56
- Manufacturer Upc Number69031000993
- UPC_NO69031000993
- Weight24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data