Motion
SPIRAFLEX 8"X300' BLUE

CONTINENTAL
SPIRAFLEX 8"X300' BLUE

SPIRAFLEX 8"X300' BLUE
Mi Item #07879778
MFR #SPIRAFLEX 8"X300' BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX 8"X300' BLUE

SPIRAFLEX 8"X300' BLUE
Mi Item #07879778
MFR #SPIRAFLEX 8"X300' BLUE

Mfr description
SPIRAFLEX 8"X300' BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8.0000 in
  • Weight
    1.3 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)