Motion
MCLX-8-6-F
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 8 mm, Bore - Side 2: 6 mm
Mi Item #07880825
MFR #MCLX-8-6-F
Price$175.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 8 mm, Bore - Side 2: 6 mm
Mi Item #07880825
MFR #MCLX-8-6-F

Mfr description
MCLX-8-6-F SHAFT CLAMP CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.87/each

Specifications

Dimensions

  • Bore - Side 1
    8 mm
  • Bore - Side 2
    6 mm
  • Bore Size
    0.2360 in
  • Clearance Diameter Max
    1.0670 in
  • Coupling Length
    35 mm
  • Outside Diameter
    0.9375 in
  • Screw Size
    M3
  • Weight
    0.240 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Steel
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    MCLX
  • Torque Capacity
    37 ft-lbs
  • UPC_NO
    63452912083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)