Specifications
Dimensions
- Pitch2 in
- Weight2.57 lb/ft2
- Width27.78
Details
- ColorNATURAL
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN28ULTN
- Product TypesFlat Top Belting
Overview
Mfr description
SF-225A-N 28" ULTN
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss