Motion
5471FR
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material, Number of Compartments: 1
Mi Item #07881506
MFR #5471FR
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material, Number of Compartments: 1
Mi Item #07881506
MFR #5471FR

Mfr description
5471FR FLAME-RESISTANT ELECTRODE BAG
  • Made of flame-resistant No. 4 canvas
  • Flame resistant, hard-leather bottom
  • Tunnel loop for sliding over belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Height
    15.5 in
  • Length
    15.84 in
  • Width
    5.58 in

Details

  • Features & Benefits
    • Made of flame-resistant No. 4 canvas • Flame resistant, hard-leather bottom • Tunnel loop for sliding over belt • Meets the performance requirement of NFPA -701 • Assembled in USA of U.S. and imported components
  • Material
    Flame-Resistant Canvas
  • Number Of Compartments
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)