Motion
191423
Zep Hard floor care - 1 gal, Jug, Odorless Scent
Mi Item #07881687
MFR #191423
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Hard floor care - 1 gal, Jug, Odorless Scent
Mi Item #07881687
MFR #191423

Mfr description
191423 GREEN-LINK NEUTRAL FLOOR CLNR
  • Meets Green Seal Environmental standards, GS-37; Can be used in an automatic scrubber; Rinses easily leaving a film free surface; Economical; Biodegradable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, grime
  • Certification
    Green Seal GS-37
  • Chemical Type
    water based detergent
  • Cleaner Type
    Neutral Floor Cleaner
  • Color
    Green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Food Grade
    C1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858191427
  • Package Quantity
    4 Per Case
  • Product Types
    Floor Cleaner
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, 1,4-dioxane, ethylene oxide, which is/are known to the State of California to cause cancer, and ethylene oxide, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Recommended Dilution
    1:256 - 1:64
  • Scent
    Odorless
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Most floors including finished flooring
  • UPC_NO
    10690858191424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)