Motion
FQ1011V-10-H005

SMC CORP OF AMERICA
FQ1011V-10-H005

Industrial Filter - 5 μm
Mi Item #07881720
MFR #FQ1011V-10-H005
Price$620.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FQ1011V-10-H005

Industrial Filter - 5 μm
Mi Item #07881720
MFR #FQ1011V-10-H005

Mfr description
FQ1011V-10-H005 DWG 81065-08-562
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.14/each

Specifications

Dimensions

  • Filter Size
    9.8400 in
  • Weight
    2.13 kg

Details

  • Additional Details
    including removing liquid | can be accomplished in less than 2 minutes
  • Body Material
    Cotton
  • Country of Origin
    JP
  • Element Material
    Cotton
  • Element Type
    Cotton
  • Filter Material
    Cotton
  • Filter Rating
    5 μm
  • Filter Type
    Quick Change Filter
  • Material
    Cotton
  • Max Operating Temperature
    176 °F
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Cotton
  • Media Type
    Cotton
  • Micron Rating
    5 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    FPM
  • Series
    FQ1
  • Standards Met
    RoHS
  • Type
    Quick Change Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)