1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDQ2LC100-150DCMZ-M9PWSDPC
Compact Air Cylinder - 100 mm Bore, 150 mm Stroke
MI ITEM #
07881779
MFR #
CDQ2LC100-150DCMZ-M9PWSDPC
Price
$372.93
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDQ2LC100-150DCMZ-M9PWSDPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDQ2LC100-150DCMZ-M9PWSDPC
Compact Air Cylinder - 100 mm Bore, 150 mm Stroke
MI ITEM #
07881779
MFR #
CDQ2LC100-150DCMZ-M9PWSDPC
Mfr description
CDQ2LC100-150DCMZ-M9PWSDPC
Double acting, single rod, long stroke compact cylinder
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke (mm): 125, 150, 175, 200, 250, 300
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$372
.93
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
100 mm
Stroke
150 mm
Details
Country of Origin
US
Cylinder Series
CQ2-Z
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Compact Foot
Product Type
Compact Air Cylinders
Series
CQ2-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items