Motion
CDQ2D63-30DMZ-P5DWSC-X896

SMC CORP OF AMERICA
CDQ2D63-30DMZ-P5DWSC-X896

CDQ2D63-30DMZ-P5DWSC-X896
Mi Item #07881791
MFR #CDQ2D63-30DMZ-P5DWSC-X896
Price$517.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D63-30DMZ-P5DWSC-X896

CDQ2D63-30DMZ-P5DWSC-X896
Mi Item #07881791
MFR #CDQ2D63-30DMZ-P5DWSC-X896

Mfr description
CDQ2D63-30DMZ-P5DWSC-X896
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.95/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    30

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Compact
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)