Motion
MRQBS40-75CAX-J79WSDPC-X2

SMC CORP OF AMERICA
MRQBS40-75CAX-J79WSDPC-X2

Basic Mount
Mi Item #07881802
MFR #MRQBS40-75CAX-J79WSDPC-X2
Price$1,395.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRQBS40-75CAX-J79WSDPC-X2

Basic Mount
Mi Item #07881802
MFR #MRQBS40-75CAX-J79WSDPC-X2

Mfr description
MRQBS40-75CAX-J79WSDPC-X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.98/each

Specifications

Dimensions

  • Body Size
    40 mm

Details

  • Actuator Type
    Pneumatic Rotary
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Basic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)