Motion
CKG1A50-50YAZ-P4DWSC-953

SMC CORP OF AMERICA
CKG1A50-50YAZ-P4DWSC-953

CKG1A50-50YAZ-P4DWSC-953
Mi Item #07881820
MFR #CKG1A50-50YAZ-P4DWSC-953
Price$543.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50-50YAZ-P4DWSC-953

CKG1A50-50YAZ-P4DWSC-953
Mi Item #07881820
MFR #CKG1A50-50YAZ-P4DWSC-953

Mfr description
CKG1A50-50YAZ-P4DWSC-953
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.16/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Mounting Type
    Basic
  • Piston Action
    Spring Return
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)