Motion
CLKQTZG50-120DD-DCN604HN

SMC CORP OF AMERICA
CLKQTZG50-120DD-DCN604HN

CLKQTZG50-120DD-DCN604HN
MI ITEM #07881826
MFR #CLKQTZG50-120DD-DCN604HN
Price$3,171.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQTZG50-120DD-DCN604HN

CLKQTZG50-120DD-DCN604HN
MI ITEM #07881826
MFR #CLKQTZG50-120DD-DCN604HN

Mfr description
CLKQTZG50-120DD-DCN604HN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,171.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    120 mm

Details

  • Actuation
    Double-Acting
  • Additional Details
    Capable Deg F Being Locked At Any Position Within The Entire Stroke
  • Fluid Type
    Air
  • Lock Type
    Rod Lock
  • Mounting Type
    Pin Clamp
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)