Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Compact
- Cylinder StyleCompact
- Cylinder SuffixXB10
- Guide TypeSlide Bearing
- MagnetWith Magnet
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder