Motion
CDLQB32-15DC-F-M9BWSDPC

SMC CORP OF AMERICA
CDLQB32-15DC-F-M9BWSDPC

Locking Air Cylinder - 32 mm Bore, 15 mm Stroke, Through Hole Mount
Mi Item #07881846
MFR #CDLQB32-15DC-F-M9BWSDPC
Price$397.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB32-15DC-F-M9BWSDPC

Locking Air Cylinder - 32 mm Bore, 15 mm Stroke, Through Hole Mount
Mi Item #07881846
MFR #CDLQB32-15DC-F-M9BWSDPC

Mfr description
CDLQB32-15DC-F-M9BWSDPC
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)