Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Head Rectangular Flange
- Compact Cylinder TypeCQ2
- Cylinder StyleCompact
- MagnetMagnetic Piston
- Mounting TypeHead Rectangular Flange
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- TypeCompact