Motion
CLK2GA63-100YA-B2-X1604

SMC CORP OF AMERICA
CLK2GA63-100YA-B2-X1604

CLK2GA63-100YA-B2-X1604
Mi Item #07881864
MFR #CLK2GA63-100YA-B2-X1604
Price$1,726.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA63-100YA-B2-X1604

CLK2GA63-100YA-B2-X1604
Mi Item #07881864
MFR #CLK2GA63-100YA-B2-X1604

Mfr description
CLK2GA63-100YA-B2-X1604
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.49/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)