Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Cushion TypeAdjustable Air
- Cylinder StyleGuided
- Cylinder SuffixR-E-G5DWSC
- Guide TypeBall Bushing Bearing
- Lock TypeFine Lock
- Operating Pressure Range2 bar, 1 to 29 psi, 145 psi
- Product TypeGuided Air Cylinders
- SeriesMLGC
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)