Motion
CDLM2L40-25-E-M9BWSDPC

SMC CORP OF AMERICA
CDLM2L40-25-E-M9BWSDPC

CDLM2L40-25-E-M9BWSDPC
Mi Item #07881897
MFR #CDLM2L40-25-E-M9BWSDPC
Price$564.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLM2L40-25-E-M9BWSDPC

CDLM2L40-25-E-M9BWSDPC
Mi Item #07881897
MFR #CDLM2L40-25-E-M9BWSDPC

Mfr description
CDLM2L40-25-E-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.67/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Spring Lock Exhaust Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Auto Switch Mounting Bracket, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Spring Lock
  • Series
    CLM2
  • Special Applications
    Fine Lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)