Specifications
Dimensions
- Bore Diameter1.0000 in
- Stroke350
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleRound Body
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2-Z
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)