Motion
CDQ2A40-50DMZ-M9BWSDPC

SMC CORP OF AMERICA
CDQ2A40-50DMZ-M9BWSDPC

COMPACT CylinderINDER, CQ2-Z
Mi Item #07881904
MFR #CDQ2A40-50DMZ-M9BWSDPC
Price$193.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-50DMZ-M9BWSDPC

COMPACT CylinderINDER, CQ2-Z
Mi Item #07881904
MFR #CDQ2A40-50DMZ-M9BWSDPC

Mfr description
CDQ2A40-50DMZ-M9BWSDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.81/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)