Specifications
Dimensions
- Bore Diameter32 mm
- Stroke30
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Double Acting
- Cylinder StyleCompact
- Mounting TypeDouble Acting
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)