Motion
CDS1TN125-350-A44-X742

SMC CORP OF AMERICA
CDS1TN125-350-A44-X742

CDS1TN125-350-A44-X742
Mi Item #07881922
MFR #CDS1TN125-350-A44-X742
Price$1,257.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1TN125-350-A44-X742

CDS1TN125-350-A44-X742
Mi Item #07881922
MFR #CDS1TN125-350-A44-X742

Mfr description
CDS1TN125-350-A44-X742
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,257.03/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)