Motion
ARM2500-02A-02G2-X215

SMC CORP OF AMERICA
ARM2500-02A-02G2-X215

Manifold Mount Air Regulator - 1/4 in Inlet Port, PT, PT Outlet Thread
Mi Item #07881969
MFR #ARM2500-02A-02G2-X215
Price$117.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-02A-02G2-X215

Manifold Mount Air Regulator - 1/4 in Inlet Port, PT, PT Outlet Thread
Mi Item #07881969
MFR #ARM2500-02A-02G2-X215

Mfr description
ARM2500-02A-02G2-X215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.10/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    1.95175 lbs

Details

  • Backflow Function
    Relieving
  • Inlet Port Type
    BSPT
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    PT
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    ARM
  • Thread Standard
    RcPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)