Motion
CY1L20H-450B-F7BASDPC

SMC CORP OF AMERICA
CY1L20H-450B-F7BASDPC

CY1L, Magnet Coupled Rodless Cylinderinder
Mi Item #07882018
MFR #CY1L20H-450B-F7BASDPC
Price$880.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L20H-450B-F7BASDPC

CY1L, Magnet Coupled Rodless Cylinderinder
Mi Item #07882018
MFR #CY1L20H-450B-F7BASDPC

Mfr description
CY1L20H-450B-F7BASDPC
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$880.21/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    B (Shock Absorbers (2 pcs))
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-450B-F7BASDPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    B (Shock Absorbers (2 Pcs)), F7Ba Auto Switch, M12-4 Pin Connector), Sdpc (0.5M Cord Length
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Special Applications
    Water Resist
  • Stroke Adjuster Type
    Shock Absober
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)