Motion
MGPL32-75-HN-M9BWSDPC

SMC CORP OF AMERICA
MGPL32-75-HN-M9BWSDPC

MGPL32-75-HN-M9BWSDPC
Mi Item #07882025
MFR #MGPL32-75-HN-M9BWSDPC
Price$637.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32-75-HN-M9BWSDPC

MGPL32-75-HN-M9BWSDPC
Mi Item #07882025
MFR #MGPL32-75-HN-M9BWSDPC

Mfr description
MGPL32-75-HN-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.09/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HN-M9BWSDPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Ball Bushing, End Lock, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGP
  • Special Applications
    Pressing | Position Holding
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)