Motion
CA2F63-150+150Z-XC11

SMC CORP OF AMERICA
CA2F63-150+150Z-XC11

CA2F63-150+150Z-XC11
Mi Item #07882051
MFR #CA2F63-150+150Z-XC11
Price$399.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2F63-150+150Z-XC11

CA2F63-150+150Z-XC11
Mi Item #07882051
MFR #CA2F63-150+150Z-XC11

Mfr description
CA2F63-150+150Z-XC11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.40/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Second Stroke Length
    150 mm, 5.9100 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Single Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Optional
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Optional
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Seal Kit
    CA2
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)