Motion
CY1L15H-200-F7BASDPC

SMC CORP OF AMERICA
CY1L15H-200-F7BASDPC

CY1L, Magnet Coupled Rodless Cylinder
MI ITEM #07882111
MFR #CY1L15H-200-F7BASDPC
Price$638.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY1L15H-200-F7BASDPC

CY1L, Magnet Coupled Rodless Cylinder
MI ITEM #07882111
MFR #CY1L15H-200-F7BASDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$638.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Magnetically Coupled
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-200-F7BASDPC
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Large Holding Force, M12-4 Pin Connector, Shock Absorbers (2 Pcs), Solid State Switch
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Special Applications
    Water Resist
  • Type
    Rodless

Overview

Mfr description
CY1L15H-200-F7BASDPC
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
  • Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 Mpa (26 psi)
  • Speed: 50 ~ 500 mm/sec.
  • Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec.)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought