Motion
MGPM32R-75Z-M9BASDPC

SMC CORP OF AMERICA
MGPM32R-75Z-M9BASDPC

MGPM32R-75Z-M9BASDPC
MI ITEM #07882129
MFR #MGPM32R-75Z-M9BASDPC
Price$588.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32R-75Z-M9BASDPC

MGPM32R-75Z-M9BASDPC
MI ITEM #07882129
MFR #MGPM32R-75Z-M9BASDPC

Mfr description
MGPM32R-75Z-M9BASDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.24/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    75

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    T-Slot
  • Cylinder Style
    Compact
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)