Motion
MKB32-50LNZ-M9PWSAPC

SMC CORP OF AMERICA
MKB32-50LNZ-M9PWSAPC

MKB32-50LNZ-M9PWSAPC
Mi Item #07882135
MFR #MKB32-50LNZ-M9PWSAPC
Price$432.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB32-50LNZ-M9PWSAPC

MKB32-50LNZ-M9PWSAPC
Mi Item #07882135
MFR #MKB32-50LNZ-M9PWSAPC

Mfr description
MKB32-50LNZ-M9PWSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.56/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Female Thread

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    N (w/Arm)
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    LNZ-M9PWSAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Thread
    Both Ends Tapped
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Arm), M8-3 Pin Connector), M9Pw Auto Switch, N (W, Sapc (0.5M Cord Length
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)