Motion
MKG40-10LNZ-M9PWSDPC

SMC CORP OF AMERICA
MKG40-10LNZ-M9PWSDPC

MKG40-10LNZ-M9PWSDPC
Mi Item #07882136
MFR #MKG40-10LNZ-M9PWSDPC
Price$436.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG40-10LNZ-M9PWSDPC

MKG40-10LNZ-M9PWSDPC
Mi Item #07882136
MFR #MKG40-10LNZ-M9PWSDPC

Mfr description
MKG40-10LNZ-M9PWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.08/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    N (w/Arm)
  • Bracket 1
    Head Flange
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Head Flange
  • Options Included
    2-Color Indication, 3 Wire Pnp, Arm), Horizontal, M12-4 Pin Connector), M9Pw-Solid State, N (W, Sdpc (0.5M Cord Length
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)