Motion
RS2H80-40DM-M9BWSDPC

SMC CORP OF AMERICA
RS2H80-40DM-M9BWSDPC

RS2H80-40DM-M9BWSDPC
MI ITEM #07882158
MFR #RS2H80-40DM-M9BWSDPC
Price$933.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H80-40DM-M9BWSDPC

RS2H80-40DM-M9BWSDPC
MI ITEM #07882158
MFR #RS2H80-40DM-M9BWSDPC

Mfr description
RS2H80-40DM-M9BWSDPC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.30/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Locking Mechanism
  • Body Type
    Stopper
  • Bracket 1
    Flange
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    SDPC
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Locking Mechanism
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Locking Mechanism, M12-4 Pin Connector, M9Bw Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Safety Options
    Locking Mechanism
  • Series
    RSH
  • Special Applications
    External stopping device
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)