Motion
CQ2B40-20+20DZ-XC11

SMC CORP OF AMERICA
CQ2B40-20+20DZ-XC11

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07882254
MFR #CQ2B40-20+20DZ-XC11
Price$149.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B40-20+20DZ-XC11

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #07882254
MFR #CQ2B40-20+20DZ-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CQ2B40-20+20DZ-XC11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought