Specifications
Dimensions
- Bore Diameter140 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cushion TypeCushion
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Piston ActionSingle Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)