Motion
MGPM50-50-RN-P4DWSC

SMC CORP OF AMERICA
MGPM50-50-RN-P4DWSC

MGPM50-50-RN-P4DWSC
Mi Item #07882285
MFR #MGPM50-50-RN-P4DWSC
Price$631.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50-50-RN-P4DWSC

MGPM50-50-RN-P4DWSC
Mi Item #07882285
MFR #MGPM50-50-RN-P4DWSC

Mfr description
MGPM50-50-RN-P4DWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.30 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RN-P4DWSC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    End Lock Cap
  • Locking Position
    Front Lock
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Front Lock, M12-4 Pin Connector, N (Npt) Port Type, Non-Locking Manual Override, P4Dw Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MGP
  • Special Applications
    Drop Prevention
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)